Plastic Ice Scraper Blue Each

Order Code: ZT3948028S

£3.49 Inc VAT (20%)
£4.9930% off
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

JanSan® Plastic Ice Scraper is an invaluable tool on those cold winter mornings. Having it means you can keep your bank card safely tucked away in your pocket and clear ice away from your car windscreen (or any other surface) with this handy ice scraper. The ergonomic handle makes it comfortable to use and the sharp scraping edge means you'll be able finish and go to warm your hands in no time.JanSan® Plastic Ice Scraper Overview: ·For scraping ice & snow off vehicle windscreens. ·Small ice scraper, perfect to fit in car door compartments. ·Tough & flexible ·Dual-edged with ridges to dislodge iceJanSan® Plastic Ice Scraper Specifications: ·Size: H 14cm W 12.5cm ·Colour: Blue

See full description
Specifications for Plastic Ice Scraper Blue Each
  • Material
    Plastic
  • Colour
    Blue
  • Product Type
    Ice Scraper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome