Assorted Ford Electrical Connector Kit 20 Piece

Order Code: ZT2116216S

£59.99 Inc VAT (20%)


Description

Popular assortment of electrical connectors to suit Ford.Kit contains 5 types of 2 pin connectors, 3 types of 3 pin connectors, 1 type of 4 pin connector, 2 types of 6 pin connectors & 2 types of 8 pin connectors (male and female).Each connector comes complete with the correct number of non-insulated terminals & weatherproof seals where applicable to create a waterproof seal. Sensors can be used in area of the vehicle. Mainly used in the engine bay to protect circuits and important sensors for the engine management system.Ideal assortment for any automotive electrical engineer working on sensor or harness repairs. Comprehensive range of electrical sensor connectors to suit Ford.Kit contains: 2-pin ignition plug connectors, 2-pin crankshaft position sensor connectors, 2-pin ICP injection control pressure sensor connectors. 2-pin fuel tank pressure sensor connectors, 3-pin camshaft position sensor connectors, 2-pin heater & radiator cooling fan connectors, 4-pin fuel injector connectors, 8-pin airflow sensor connectors. 3-pin ignition coil connectors, 6-pin accelerator pedal position sensor connector, 8-pin air flow sensor connector, 8-pin fuel tank sending unit connector.

See full description
Specifications for Assorted Ford Electrical Connector Kit 20 Piece
  • Product Type
    Electrical Connector Kit
  • Number of Pieces
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome