Eco Type C to Type C Black Braided 1.5m Cable - ECO004

Order Code: ZT3954336S

£5.49each Inc VAT (20%)
£82.35 minimum order value

Minimum order quantity: 15.

Description

Type C to Type C cables covers both modern android devices and modern power supplies. Most new vehicles are now supplied with USB C sockets in place of traditional cigarette lighters or USB-A ports. The Eco range of phone cables is a sustainable edition of our most popular products from the Simply Power Premium Range. The tough outer braiding of the cables is made from 100% recycled material. The Kraft box uses 100% biodegradable paper and therefore removes any plastic from the packaging.

See full description
Specifications for Eco Type C to Type C Black Braided 1.5m Cable - ECO004
  • Length
    1.5m
  • Colour
    Black