0
1
2
3
4

Impact Glow Plug Removal Kit 9 Piece

Order Code: ZT2116595S

£199.99 Inc VAT (20%)


Description

A low torque impact vibration wrench set specifically designed for removing stuck and seized diesel glow plugs and small diameter fixings or manifold bolts. Four pre-set torque settings: 10Nm, 20Nm, 30Nm, 40Nm.The set includes 1/4"D accessories: 1 x universal joint, 1 x 50mm extension, 1 x 100mm extension. 5 x special glow plug sockets: 8, 9, 10, 11 & 12mm. Manufactured from chrome molybdenum.

Specifications for Impact Glow Plug Removal Kit 9 Piece
  • Number of Pieces
    9
  • Product Type
    Glow Plug Removal Kit
  • Material
    Chrome Molybdenum
  • Socket Sizes
    11mm
    10mm
    9mm
    8mm
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome