0
1

038100 Oil Filter Wrench

Order Code: ZT1005469X

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%


Description

Manufactured from hardened steel. The geared jaws automatically tighten as the load increases to securely grip the filter for safe removal. For use with a 3/8" square drive ratchet wrench or 19mm open ended spanner.

Specifications for 038100 Oil Filter Wrench
  • Jaw Material
    Steel
  • Turning Method
    Ratchet
  • MFR Part No.
    038100
  • Finish/Coating
    Black
  • Capacity
    62 - 93mm
  • Type
    3 Jaw Wrench
  • Drive Size
    3/8 (Square)
    19 (Hex)
    1/2 (Square)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome