Oil Filter Wrench 75-110m M Capacity

Order Code: ZT1005467X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 +£21.5910%


Description

Articulated filter wrench with swivel action tightener. Suitable for oil filters with limited access. Capacity: 75 - 110mm.

Specifications for Oil Filter Wrench 75-110m M Capacity
  • Strap Material
    Aluminium
  • Turning Method
    Hand Swivel
  • Capacity
    75 - 110mm
  • Type
    Strap Wrench
  • Strap Length
    290mm
  • Number of Pieces
    1
  • Finish/Coating
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome