0
1

Three Jaw Oil Filter Wrench 60 - 93MM

Order Code: ZT2606378S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

An easily adjustable three arm filter wrench that can easily remove all oil filters from a wide diameter range of 60-93mm.

Features and Benefits
• Easily adjustable spring-loaded jaws for easier removal of oil filters
• Strong magnetic base to hold the wrench for a faster and effective removal of oil filters
• For strength and durability, this three-arm filter wrench has a heat-treated carbon steel jaw and a curved profile for a stronger grip, even on oily surfaces

See full description
Specifications for Three Jaw Oil Filter Wrench 60 - 93MM
  • MFR Part No.
    7888
  • Type
    3 Jaw Wrench
  • Capacity
    60 - 93mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome