1/2in Plastic Tenite Filter S20230 44UM - 20232PL4-44UM

Order Code: ZT5383397S

£49.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Fag Filter, Plastic Standard Tenite Bowl, Diesel Oil Filter with Cock, Series 20230, 44 Micron, 105cm┬▓ Filter Surface Area, Tenite, Maximum Working Pressure 1 bar

Specifications for 1/2in Plastic Tenite Filter S20230 44UM - 20232PL4-44UM
  • Product Type
    Industrial
  • Material
    Tenite