Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Filters
Oil Filters
Low Profile Oil Filter 32mm
By Autojack
Order Code:
ZT1002089S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 +
£9.89
10%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/automotive/oil-filters/low-profile-oil-filter-32mm/p/ZT1002089S
Add to quotation
View all Oil Filters
Description
Low Profile Oil Filter 32mm
Tags:
#BulkDiscount
Specifications
Specifications for Low Profile Oil Filter 32mm
Height
40mm
Material
Chrome Vanadium Steel
Width
120mm
MFR Part No.
AUT00009
Depth
82mm
Type
Oil Filter Socket
Colour
Silver
Length
80mm
Additional Features
6 Point Sockets Higher Torque
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome