Bearing Castor (No Plate Fixings)

Order Code: ZT3740714S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Heavy duty non marking elastic (polyamide) spare castor wheel with nylon core. Spare bearing castor wheel.
Specification:

- Castor type - n/a
- Fixing type - n/a
- Offset size - n/a
- Plate hole centre - n/a
- Plate hole diameter - n/a
- Plate size - n/a
- Wheel diameter - 125mm
- Tread width - 36mm
- Wheel material - Elastic (polyamide) with nylon core

See full description
Specifications for Bearing Castor (No Plate Fixings)
  • Wheel Diameter
    125mm
  • Product Type
    Bearing Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome