Dial Test Indicator Gauge Standard Inspection Plunger DTI 10mm Dtc Reader

Order Code: ZT3738963S

£26.99 Inc VAT (20%)


Description

Precision gauge tool for accurate measurement of cylinder depth for checking correct top dead centre (TDC) position on petrol and diesel engines or brake disc run out. Accuracy to 0.01mm. Should be use in conjunction with TDC indicator tool (ASTA A-TP93) or magnetic holder (SATRA S-MAHO2) .
Specification:

- DTi with 41mm diameter x 0-8mm
- Thread size M2.5 x 0.45Set includes:

Set includes:

1. DTI Gauge

OEM:

1. KM571A

Other OEM:

1. 3313, 6079, VAS 6079

Fuel type:

Diesel, Petrol

Drive:

Belt

See full description
Specifications for Dial Test Indicator Gauge Standard Inspection Plunger DTI 10mm Dtc Reader
  • Diameter
    41mm
  • Type
    Dial Test Indicator Gauge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome