Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Cylinder, Piston & Valve Tools
Piston Ring & Valve Tools
Ring Connectors 8mm Hole Blue - 252
By AUTOBAR
Order Code:
ZT3955955S
£1.79
each
Inc VAT (20%)
£200.48 minimum order value
Quantity
Price
Discount
1 - 199
£1.79
0%
200 +
£1.72
4%
Add to basket
Minimum order quantity: 112.
Get it by
Fri, 3rd Jan
In Stock
GBP
200.48
https://www.zoro.co.uk/shop/automotive/piston-ring-and-valve-tools/ring-connectors-8mm-hole-blue-252/p/ZT3955955S
Add to quotation
View all Piston Ring & Valve Tools
Description
AUTOBAR Ring Connectors 8MM Hole Blue - 252 252
Tags:
#BulkDiscount
Specifications
Specifications for Ring Connectors 8mm Hole Blue - 252
Hole Diameter
8mm
Product Type
Ring Connectors
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome