0
1
2
3

Valve Spring Compressor 3 "-9" Capacity

Order Code: ZT1120254X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Designed for use on production lines as well as in the automotive workshop. Able to
cope with occasional commercial use. Manufactured from bright nickel plated steel with
PVC cushion grips.

Specifications for Valve Spring Compressor 3 "-9" Capacity
  • Additional Features
    Manufactured from bright nickel plated steel
    PVC cushion grips
  • Weight Each
    1.22kg
  • MFR Part No.
    No 50
  • Product Type
    Valve Spring Compressors
  • Overall Length
    220mm
  • Throat Depth
    230mm
  • Opening Capacity
    75 to 230mm
  • Overall Width
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome