Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Radiator Tools
1.1/8" 28mm R. Angle Hose - RH125
By TECNIKS
Order Code:
ZT3955598S
£11.99
each
Inc VAT (20%)
£83.93 minimum order value
7
Add to basket
Minimum order quantity: 7.
Get it by
Fri, 27th Dec
In Stock
GBP
83.93
https://www.zoro.co.uk/shop/automotive/radiator-tools/1-1-8-inch-28mm-r-angle-hose-rh125/p/ZT3955598S
Add to quotation
View all Radiator Tools
Description
TECNIKS 1.1/8IN 28MM R. Angle - RH125 RH125
Specifications
Specifications for 1.1/8" 28mm R. Angle Hose - RH125
Product Type
Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome