2726 Fork Ball Joint Separator - Long

Order Code: ZT2606389S

£23.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.490%
5 - 9£22.554%
10 - 19£21.618%
20 +£20.6712%

Order by 3pm, get it Tomorrow

Description

This fork ball joint separator is an essential in every vehicle garage or workshop, using the forked leverage method to separate ball joints. The separator is designed to be used with a hammer in order to separate the joint from the steering arm. There is the option to buy a longer, 400mm version for better leverage.

Features and Benefits
• The shorter version of the separator has dimensions of 14mm for the jaw width, a handle thickness of 22mm and an overall length of 200mm
• The long version offers a length of 400mm for better leverage, a jaw width of 20mm and a shaft thickness of 20mm
• The longer version offers secure jaws and a knurled grip for better handling when in use

Typical Applications
• For use on steering and suspension

See full description
Specifications for 2726 Fork Ball Joint Separator - Long
  • MFR Part No.
    2726
  • Product Type
    Ball Joint Separator
  • Number of Pieces
    1
  • Maximum Jaw Opening
    20mm
  • Jaw Material
    Steel
  • Throat Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome