Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Separators & Coil Spring Compressors
660490 Ball Joint Remover
By Sykes-Pickavant
Order Code:
ZT1120383X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.01
7%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/automotive/separators-and-coil-spring-compressors/660490-ball-joint-remover/p/ZT1120383X
Add to quotation
Schedule an order and save 5%
View all Separators & Coil Spring Compressors
Description
660490 Throat depth: 69mm. Overall length: 195mm.
Tags:
#BulkDiscount
Specifications
Specifications for 660490 Ball Joint Remover
Throat Depth
69mm
Capacity
19mm
Product Type
Ball Joint Separator Lever Type
Additional Features
Quick and easy use on most cars and light vans
MFR Part No.
660490
Jaw Material
Steel
Weight Each
0.68kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome