0
1
2

Ball Joint Service Tool Set with 4 x 4 Adapter

Order Code: ZT1120243X

£113.99 Inc VAT (20%)


Description

Made from cast iron and hardened carbon steel, this kit is designed for the removal of press fit type ball joints without having to remove the control arm from the vehicle. The kit can also be used for removing brake anchor pins and the servicing of universal joint bearings.
Set Includes all the receive tubes and removing/installing adapters needed for press fit parts such as ball joints, universal joints and truck brake anchor pins.

This tool kit is designed for servicing universal joints on all cars and light trucks that have press-fit type ball jointswithout the need to remove the control arm from the vehicle

Contents:
1 x C-frame press and Forcing Screw.
3 x Receiver tubes: 2-3/4" x 3" / 2-1/4" x 2-1/2" / 1-3/4" x 2"
Installation/Removal Adaptor & Cups
4-wheel drive ball joint service kit for 1967-present 1/2 & 3/4 ton vehicles with Dana 44 front axle, (eg: Ford, GM, Dodge, IHC & Jeep).

See full description
Specifications for Ball Joint Service Tool Set with 4 x 4 Adapter
  • Additional Features
    Made from cast iron and hardened carbon steel
    Designed for the removal of press fit type ball joints
  • MFR Part No.
    BJS940
  • Product Type
    Ball Joint Servicing Kit
  • Weight Each
    7.60kg
  • Number of Pieces
    9