Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Separators & Coil Spring Compressors
Ball Joint Splitter Long Reach 400mm
By Sealey
Order Code:
ZT1222824P
£15.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
15.29
https://www.zoro.co.uk/shop/automotive/separators-and-coil-spring-compressors/ball-joint-splitter-long-reach-400mm/p/ZT1222824P
Add to quotation
View all Separators & Coil Spring Compressors
Description
Drop-forged and heat treated alloy steel. Suitable for applications with awkward or limited access.
Specifications
Specifications for Ball Joint Splitter Long Reach 400mm
MFR Part No.
AK3821
Nett Weight
0.82kg
Overall Length
400mm
Jaw Width
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome