Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Separators & Coil Spring Compressors
Induction Coil - Pad 55mm
By Sealey
Order Code:
ZT1232319P
£18.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/automotive/separators-and-coil-spring-compressors/induction-coil-pad-55mm/p/ZT1232319P
Add to quotation
View all Separators & Coil Spring Compressors
Description
Induction coil for Model No's. VS230 & VS250.
Specifications
Specifications for Induction Coil - Pad 55mm
MFR Part No.
VS2309
Nett Weight
0.07kg
Type
Pad Coil
Size
55mm
Suitability
VS30, VS240, VS250, VS260
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome