Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Separators & Coil Spring Compressors
Induction U-Coil 430mm
By Sealey
Order Code:
ZT1232327P
£18.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/automotive/separators-and-coil-spring-compressors/induction-u-coil-430mm/p/ZT1232327P
Add to quotation
View all Separators & Coil Spring Compressors
Description
Induction coil for Model No. VS240.
Specifications
Specifications for Induction U-Coil 430mm
MFR Part No.
VS2411
Nett Weight
0.044kg
Type
U-Coil
Size
430mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome