0
1

Mechanical Bearing Separator Set 30-75mm

Order Code: ZT1120372X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%

Order by 3pm, get it Tomorrow

Description

Contents: 1 x 7" thrust bolt. 1 x 30-50mm separator. 1 x 50-75mm separator. 2 x 80 & 100mm main rods. 2 x 90 & 110mm. extension rods. 1 x beam.

Specifications for Mechanical Bearing Separator Set 30-75mm
  • Capacity
    30 - 75mm
  • Weight Each
    4.95kg
  • Product Type
    Bearing Separator
  • MFR Part No.
    MS12
  • Number of Pieces
    8
  • Screw Material
    Hardened Steel
  • Additional Features
    Metal storage case
    For removing bearings, gears, sprockets and bushes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome