180 Handle Trolley Jack 2 Tonne Low Profile Short Chassis - Red

Order Code: ZT2424635S

£73.99 Inc VAT (20%)


Description

• Heavy-duty chassis with strengthening flanges along the top edge for extra torsional rigidity under load.
• Fitted with innovative 180° turning handle to allow you to jack the car up even in tight spaces.
• Profiled lifting arm allows low clearance height of just 100mm making this unit suitable for sports and custom cars.
• Fitted with heavy-duty one-piece hydraulic unit with pump-through action preventing handle locking at maximum ram extension.
• White saddle aids positioning under vehicle and safety valve prevents overloading.

See full description
Specifications for 180 Handle Trolley Jack 2 Tonne Low Profile Short Chassis - Red
  • MFR Part No.
    2180LE
  • Minimum Saddle Adjustment
    100mm
  • Maximum Saddle Adjustment
    350mm
  • Lifting Capacity
    2tonne
  • Nett Weight
    12kg
  • Capacity
    2tonne
  • Length
    490mm
  • Maximum Saddle Height
    350mm
  • Minimum Saddle Height
    100mm
  • Maximum Chassis Height
    145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome