0
1

2.5-Tonne Low Profile Quick Lift L/W Trolley Jack

Order Code: ZT1120469X

£234.99 Inc VAT (20%)


Description

QLT450
3 tonne capacity. Made of a lightweight aluminium and steel construction. Its low profile makes it ideal for any type of car, including sports and race cars, and its swivel castor wheels enable easier positioning under vehicles. It also has a quick lift with dual pump and a rubber hand grip for user comfort.
Dimensions 685 x 345 x 180mm.

See full description
Specifications for 2.5-Tonne Low Profile Quick Lift L/W Trolley Jack
  • Lifting Capacity
    2.5Tonne
  • Additional Features
    Low profile
  • Product Type
    Trolley Jack
  • MFR Part No.
    T825011L
  • Lifting Height Max.
    460mm
  • Weight Each
    28.5kg
  • Lifting Height Min.
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome