2.5T Alum/Steel Trolley Jack

Order Code: ZT2748905S

£239.99 Inc VAT (20%)


Description

Low profile professional jack ideal for sports and custom vehicles with a reduced clearance height. Powerful twin piston ' quick-lift' feature. Knurled handle enhances grip. Heavy-duty Aluminium and Steel chassis improves strength and keeps the weight to a minimum. Large saddle aids positioning, integrated rubber saddle pad provides added protection to the vehicle. Supplied with a two piece handle and EVA foam bumper to protect vehicle panels.|Capacity2.5 Tonne (2,500kg)Minimum Height102mmMaximum Height465mmSaddle Diameter120mmHandle Length1,150mmChassis Length726mmNett Weight28.5kg|Manufactured to EN1494 Specification

See full description
Specifications for 2.5T Alum/Steel Trolley Jack
  • Material
    Aluminium and Steel
  • Product Type
    Trolley Jack
  • Maximum Lift Height
    465mm
  • Minimum Saddle Height
    102mm
  • Handle Length
    1150mm
  • Saddle Diameter
    120mm
  • Chassis Length
    726mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome