2-Tonne 340mm Hydraulic Trolley Jack

2-Tonne 340mm Hydraulic Trolley Jack

Order Code: ZT1382155XCopy

£47.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£47.990%
5 +£46.074%


Description

This robust and stable hydraulic jack features a 2 tonne lift capability, a very sturdy construction with swivel castors and a carry handle to give you safety and ease of use. Once the supports are in place the Jack can be quickly and easily released and removed.

Features and Benefits
• Safety bypass system prevents over loading
• Equipped with pump piston dust shields and wiper seals
• Designed to fit under low vehicles and in confined spaces
• Quick and easy jack removal
• Swivel castors and a carry handle for optimum manoeuvrability

Typical Applications
• Automotive

See full description
Specifications for 2-Tonne 340mm Hydraulic Trolley Jack
  • Lifting Capacity
    2Tonne
  • Lifting Height Min.
    135mm
  • Product Type
    Trolley Jack
  • Weight Each
    8.7kg
  • MFR Part No.
    T820050
  • Lifting Height Max.
    340mm