0
1
2
3
4
5
6
7
8
9
10

2 Tonne Trolley Jack Kit in Case

Order Code: ZT2622555S

£81.99 Inc VAT (20%)


Description

All steel construction compact heavy duty jack with 2 tonne axle stands and safety wheel chocks. Covers lifting and safety needs. Jack lifting range 135mm to 340mm with built in pump overload prevents over loading for safe operation with hydraulic bypass system to stop ram over travel. Supplied with heavy duty plastic carrying case for safe storage. Product size: 510 x 300 x 17mm, weight 14.8kg.

See full description
Specifications for 2 Tonne Trolley Jack Kit in Case
  • Product Type
    Trolley Jack Kit
  • Weight
    14.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome