2T Expert Trolley Jack

Order Code: ZT2748927S

£183.99 Inc VAT (20%)


Description

Expert Quality, low profile professional jack ideal for sports and custom vehicles with a reduced clearance height. Heavy-duty chassis with a powerful twin piston 'quick-lift' feature. Knurled handle enhances grip. Large saddle aids positioning, integrated rubber saddle pad provides added protection to the vehicle. Safety valve prevents the jack from overloading. Supplied with a two piece handle and EVA foam bumper to protect vehicle panels.|Capacity2 Tonne (2,000kg)Minimum Height72mmMaximum Height500mmSaddle Diameter110mmHandle Length1,150mmChassis Length680mmNett Weight32kg|Manufactured to EN1494 Specification

See full description
Specifications for 2T Expert Trolley Jack
  • Weight
    32kg
  • Product Type
    Trolley Jack
  • Maximum Lift Height
    500mm
  • Minimum Saddle Height
    72mm
  • Chassis Length
    680mm
  • Saddle Diameter
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome