0
1

3-Tonne Low Profile Long Reach Trolley Jack

Order Code: ZT1120466X

3Tonne
£279.99 Inc VAT (20%)


Description

Kennedy 3 Tonne Low Profile Long Reach Trolley Jack has a strong, robust steel chassis to provide stability when under load. A low entry height of 140mm. Heavy duty fixed direction casters, swivel castors and inside wheel ensure excellent manoeuvrability and easy positioning under the vehicle prior to lifting. The foot pedal is to rapidly raise and lower the load arm and the vehicle. The long reach pump handle has a comfort rubber grip. Includes a practical tray for carrying tools and a rubber pad for the saddle.

Model number: T525L
Maximum load: 3 tonnes
Dimensions (L x W x H: 1154 x 360 x 190mm)
Minimum height: 140mm
Maximum height: 525mm
Weight: 50kg

(Load ratings are Metric Tonnes i.e. 1 tonne 1,000kg).

For use on a firm level surfaces.
DO NOT work under the raised vehicle until another means of support, such as axle stands are in place.

For axle stands see order codes: KEN-503-5520K and KEN-503-5530K.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome