3T Evolution Trolley Jack

Order Code: ZT2749022S

£369.99 Inc VAT (20%)


Description

A superior 3 - tonne trolley jack designed for professional use. The unique design and extra-wide base increases stability when in operation and the extremely large twin-piston 'Quick Lift' facility enables the jack to reach full height in 4.5 strokes. The ram and pump units are fitted with premium seals for enhanced performance and lifespan. Attached with a magnetic filtration system ensuring the pumps hydraulic oil is consistently kept free of contaminates, greatly improving the jacks lifespan. The 5 grease points ensure the lifting arm and axles are continuously lubricated, whilst the integrated rubber saddle pad helps prevent damage to the underside of vehicles. The twin safety overload valves deliver added safety when in use. All these features wrapped up in a 3 year warranty for total peace of mind.|Capacity: 3 Tonne (3,000kg)Minimum Height: 100mmMaximum Height: 580mmSaddle Diameter: 116mmHandle Length: 1,270mmChassis Length: 830mmNet Weight: 46.3kg|Manufactured, tested and certified to the EN1494 standard

See full description
Specifications for 3T Evolution Trolley Jack
  • Product Type
    Trolley Jack
  • Maximum Lift Height
    580mm
  • Minimum Saddle Height
    100mm
  • Chassis Length
    830mm
  • Saddle Diameter
    116mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome