PNEUM.680kg M/Cycle/Atv Lift

Order Code: ZT2748792S

£1,499.99 Inc VAT (20%)


Description

Large lift that supports motorcycles plus all terrain vehicles (ATV), Mini tractors and other similar - sized vehicles which can be accommodated by using the Supplied additional side platforms for extra width. All steel construction with heavy duty foot operated dual hydraulic pump and pneumatic pump - up system with controller and ram assembly. Safety table lock device to prevent accidental lowering. Removable front wheel clamp and rear panel to facilitate rear wheel changes (motorcycles only). Base assembly fitted with transport wheels and lock downs to prevent lift from moving whilst in use. Table surface is stippled for safety and grip whilst loading motorcycles/ATV/small garden machinery. Supplied in wooden crate.|Capacity: 680kg (1500lbs)Operating air pressure: 90psi (6.2bar)Air inlet: 1/4"BSPLifting range: 200-885mmWorking height stops : 550; 720; 840mmMaximum height: 885mmClosed height: 200mmTable as motorcycle lift (L x W): 1950 x 680mmTable as for ATV use (L x W): 1950 x 1220mmMotorcycle loading ramp (L x W): 850 x 150mmRear wheel removal panel (L x W): 600 x 250mmWeight: 260kg|Manufactured to EN1494 Specification

See full description
Specifications for PNEUM.680kg M/Cycle/Atv Lift
  • Weight
    260kg
  • Maximum Lift Height
    885mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome