Trolley Jack 2/3 Tonne Low Profile/High Lift with Rocket Lift

Order Code: ZT3160803S

£319.99 Inc VAT (20%)


Description

• A "FUSION" OF 3 TROLLEY JACKS IN ONE – Has a lifting span which is quickly and easily adjusted, giving the advantages of low entry, high lift and super high lift trolley jack all in one.
• VERSATILE LIFTING RANGE – From a minimum saddle height of just 98mm for low chassis vehicles, to a maximum saddle height of 770mm for extreme off-road vehicles.
• REINFORCED LIFTING ARM – And solid u-channel side plates keeps lift strong and secure.
• ROCKET LIFT – Cast iron pump with twin pistons bring the lifting arm into contact with the jacking point in minimal pumps.
• LONG 2-PIECE HANDLE - To reduce operator effort, supplied with foam bumper to protect bodywork.
• RUBBER PADS - fitted to both saddles to prevent damage to the underside of the vehicle's jacking point.
• HEAVY-DUTY CASTORS AND LARGE SADDLE DESIGN – 360° rear castors, to ease positioning under vehicle.

See full description
Specifications for Trolley Jack 2/3 Tonne Low Profile/High Lift with Rocket Lift
  • Weight
    44.5kg
  • Length
    805mm
  • MFR Part No.
    3200LEHL
  • Maximum Saddle Height
    770mm
  • Minimum Saddle Height
    98mm
  • Maximum Chassis Height
    153mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome