Trolley Jack 3 Tonne Super Rocket Lift & Axle Stands (Pair) 3 Tonne Capacity per Stand - Hi-vis

Order Code: ZT1222063P

£239.99 Inc VAT (20%)


Description

Single-piece hydraulic unit with heavy chassis design and large jacking saddle (Pad available as optional extra - Model No. JP14). Universal joint release mechanism allows safer, more controlled lowering of the jack. Twin piston Super Rocket Lift feature brings lifting arm straight into contact with the jacking point. Polyurethane wheels for smoother manoeuvrability and helps prevent damage to workshop floor. Fitted with safety overload valve and pump-through valve to prevent handle locking at maximum ram extension. Ideal for loaded vans up to 3.5tonne GVW.
Supplied with Ratchet Type Axle Stands, 3tonne (3000kg) capacity per stand (6tonne (6000kg) per pair). Min./Max. Working Height: 285/420mm. Angled teeth in cast iron support posts - the more weight applied, the tighter the post is locked.

See full description
Specifications for Trolley Jack 3 Tonne Super Rocket Lift & Axle Stands (Pair) 3 Tonne Capacity per Stand - Hi-vis
  • MFR Part No.
    3015CXHV
  • Lifting Capacity
    Jack - 3 Tonne, Axle Stands 3 Tonne per Stand
  • Nett Weight
    36.5kg
  • Capacity
    Jack - 3 Tonne, Axle Stands 3 Tonne per Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome