1. Automotive/
  2. Automotive Service & Shop Tools/
  3. Jacks & Stands/
  4. Service Jacks
Trolley Jack
0
1
2
3
4
5

Trolley Jack


2 Variants From
£64.99

Inc VAT (20%)

See 2 Product Variants
£64.99

Description

Strong steel chassis provides stability when under load. Fixed direction castors and swivel castors for easier positioning under vehicles. Long reach single piece pump handle with comfort rubber for rapid raising and lowering. Safety overload protection valve prevents overload damage to hydraulic mechanism. Integral carry handle. GS and TUV approved.

T238
Type: with case.
Dimensions: 525 x 225 x 145mm.
Maximum load: 2,000kg.
Minimum height: 130mm.
Maximum height: 380mm.

T2.249
Type: with case.
Dimensions: 695 x 344 x 180mm.
Maximum load: 2,250kg.
Minimum height: 145mm.
Maximum height: 495mm.

T280
Type: long reach.
Dimensions: 1150 x 360 x 210mm.
Maximum load: 2,000kg.
Minimum height: 140mm.
Maximum height: 800mm.

See full description

Feature Attributes

Lifting Capacity:

2 Tonne

Product Type:

Trolley Jack

Standards Met:

GS and TUV approved