0
1
2

WINNTEC® 1.35 TON Aluminium Racing Trolley Jack

Order Code: ZT1377507X

£229.99 Inc VAT (20%)


Description

The WINNTEC® from SIP 1.35 TON Aluminium Racing Trolley Jack is manufactured from industrial-grade aluminium to make it exceptionally lightweight and compact without compromising on lifting power or durability in demanding applications.

Side handles and non-marking nylon wheels help to provide excellent mobility and portability during or between a variety of tasks.

• 1.35 TON maximum weight capacity
• 80mm to 375mm lifting height range
• High-quality all-aluminium construction for a lightweight design
• Non-marking nylon wheels and castors help prevent damage
• Chrome-plated pump pistons for increased durability
• Universal joint single pump system for easy lifting
• Side handles for positioning and manoeuvrability
• 100mm rubber saddle pad ensures secure contact
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® 1.35 TON Aluminium Racing Trolley Jack
  • MFR Part No.
    09804
  • Lifting Capacity
    1.35 Ton
  • Lifting Height Min.
    80mm
  • Weight
    10.7kg
  • Saddle Diameter
    Ø 100mm
  • Weight Capacity
    1.35 TON
  • Max. Lifting Height
    375mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome