0
1

WINNTEC® 12 TON Trolley Jack Stands

Order Code: ZT1194549P

£239.99 Inc VAT (20%)


Description

The WINNTEC® from SIP 12 TON Trolley Jack stands offer a powerful combination of heavy-duty load support with simple adjustment, and mobility through a wide-based design with wheels, meaning support for an array of vehicles, and positioning to match.

Supplied as a pair to provide extra load support under a variety of vehicles.

• 12 TON maximum weight capacity
• 302mm to 450mm lifting height range
• Heavy-duty pin-type support column for safe load support
• Adjustable to 5 lifting heights with minimal user effort
• Mobile design with wheels for easy positioning
• Wide 22cm square base for increased stability
• Supplied as a pair of powerful jack stands
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® 12 TON Trolley Jack Stands
  • MFR Part No.
    09846
  • Lifting Capacity
    12 Ton
  • Type
    Pin Type
  • Weight
    19.83kg
  • Max. Lifting Height
    450mm
  • Weight Capacity
    12 TON