1031452 Pss Web Shock ABS 2m Scaffolding Lanyard

Order Code: ZT3300621S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

PSS web shock ABS scaffolding lanyard. Complete with a shock absorber, scaffold hook and carabiner.

Features:
-Polyamide 34mm shock absorber
-Steel scaffold hook with a 63mm opening
-Galvanized steel carabiner with 18mm opening
-30mm polyester lanyard
-15Kn breaking strength
-Meets EN 355 standards

See full description
Specifications for 1031452 Pss Web Shock ABS 2m Scaffolding Lanyard
  • MFR Part No.
    1031452
  • Length
    2m
  • Connector Type
    Scaffold Hook
    Carabiner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome