Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Shocks & Struts and Components
42U 600X1200mm Adv G2 Kit Shock
By HPE
Order Code:
ZT1567774S
£6,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
6999.99
https://www.zoro.co.uk/shop/automotive/shocks-and-struts-and-components/42u-600x1200mm-adv-g2-kit-shock/p/ZT1567774S
Add to quotation
View all Shocks & Struts and Components
Description
42u 600x1200mm Adv G2 Kit Shock Express Base Racking Service
Specifications
Specifications for 42U 600X1200mm Adv G2 Kit Shock
Width
600mm
Height
2006mm
Depth
1200mm
Type
Freestanding Rack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome