Chlorine Shock Granules 65% 5kg 5kg

Order Code: ZT2425555S

£62.99 Inc VAT (20%)


Description

Champion Granular Shock 65% - A traditional shock treatment product, these calcium hypochlorite granules have an available chlorine level of approximately 65% making them a good chlorine donor for pool water problem solving. - Very effective at restoring sparkling water from algae infestation. - Can be added through the skimmer. - Please refer to the Champion Pool Care guide for further product information in our downloads section.
Champion Granular Shock 65% Top Tip: - As soon as possible after a thunderstorm shock dose your pool with a 5mg/l dose of Champion Granular Shock Granules or Shock ‘n’ Floc Granules. - The reason for this is that lightening creates nitrogen in the atmosphere and the rain washes this nitrogen into your pool. Nitrogen is plant food and algae thrive on it, so pool water can quickly turn green after a thunderstorm, a shock dose of chlorine can help prevent this.






















































| |
| --- |
|
65% Shock Chlorine Granules Dosing Rates
|
|
Water Volumes
|
To Increase Pool Chlorine Level by
|
|
Litres
|
Gallons
|
1mg/L (1ppm)
|
5mg/L (5ppm)
|
10mg/L (10ppm)
|
|
4,545
|
1,000
|
7g
|
35g
|
70g
|
|
11,360
|
2,500
|
17g
|
88g
|
175g
|
|
22,700
|
5,000
|
35g
|
175g
|
350g
|
|
45,450
|
10,000
|
70g
|
350g
|
700g
|
|
68,175
|
15,000
|
105g
|
525g
|
1050g
|

See full description
Specifications for Chlorine Shock Granules 65% 5kg 5kg
  • Product Type
    Pool & Spa Shock Treatments
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome