Shock Absorbing Lanyard 140kg Twin Leg 1.5M

Order Code: ZT3300872S

£79.99 Inc VAT (20%)


Description

Shock absorbing single leg lanyard for workers who require a higher weight capacity than standard fall protection lanyards, to be used as part of a complete fall protection system.

Features and Benefits
• 140 kg max. rated weight capacity - higher than standard fall arrest lanyards
• Elasticated webbing reduces lanyard length when not under tension to reduce the risk of trip and snag hazards
• Small, compact shock absorber pack easy to carry
• Fully covered identification labels ensuring long-term identification and inspection
• CE certified to EN355 standard

Typical Applications
• Working at height

See full description
Specifications for Shock Absorbing Lanyard 140kg Twin Leg 1.5M
  • Length
    1.5m
  • MFR Part No.
    70804883745
  • Connector Type
    Snap Hook
  • Maximum User Weight
    140kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome