Shock Absorbing Lanyard 140kg Twin Leg with Snap Hook and Scaffold Hook Connectors, 1.8m

Order Code: ZT3300976S

£89.99 Inc VAT (20%)


Description

Shock absorbing single leg lanyard for workers who require a higher weight capacity than standard fall protection lanyards, to be used as part of a complete fall protection system.

Features and Benefits
• 140 kg max. rated weight capacity - higher than standard fall arrest lanyards
• 10.5 mm rope for flexible and handling
• Small, compact shock absorber pack easy to carry
• Fully covered identification labels ensuring long-term identification and inspection
• CE certified to EN355 standard

Typical Applications
• Working at height

See full description
Specifications for Shock Absorbing Lanyard 140kg Twin Leg with Snap Hook and Scaffold Hook Connectors, 1.8m
  • Length
    10.5m
  • MFR Part No.
    70804883737
  • Maximum User Weight
    140kg
  • Connector Type
    Snap Hook
    Scaffold Hook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome