Shock Absorbing Lanyards Single Leg 2m

Order Code: ZT1719704S

£119.99 Inc VAT (20%)


Description

Shock absorbing lanyard with fall arrest harness as part of a complete fall protection system.

Features and Benefits
• Elasticated webbing reduces lanyard length when not under tension reducing the snagging and risk of trip hazards
• Lightweight and compact shock pack design to reduce impact
• Full coverage of identification labels for long-term inspection and identification
• Lightweight, aluminium automatic twist locking twin leg carabiner, for quick and secure body connection

Typical Applications
• Construction
• General industry
• Transportation
• Utilities
• Oil & Gas

Notes
• EN355

See full description
Specifications for Shock Absorbing Lanyards Single Leg 2m
  • MFR Part No.
    70007902839
  • Length
    2m
  • Connector Type
    Carabiner
  • Maximum User Weight
    130kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome