0
1

Shockforce Night Eye Dual-Sided Tape 5m (Width 30mm) (Metric only) LUFNEDS5M

Order Code: ZT1286975P

£33.99 Inc VAT (20%)


Description

The Crescent Lufkin Shockforce Night Eye Tape has a matt black, nylon blade that provides extended product life and increased glare reduction. The blade is dual-sided, with a vertical quick-read scale on the underside for overhead and hard to reach measurements. It offers an impressive unassisted standout of 4.3m (14ft). Fitted with a diamond-coated end hook that grabs material from every direction and prevents slippage. Narrow blade technology offers reduced weight, ideal when carrying a tape all day on the jobsite. Its optimised drum and spring design are contained within a compact case that fits comfortably in the palm of your hand. A steel tether point offers increased safety capability when working at height and if you drop the tape it will survive a fall of up to 100ft. The steel tether point can also be used for scribing and drawing arcs during layout. This Crescent Lufkin Shockforce Night Eye Dual-Sided Tape has metric measurements only. Length 5m Blade Width 30mm Accuracy EC Class II

See full description
Specifications for Shockforce Night Eye Dual-Sided Tape 5m (Width 30mm) (Metric only) LUFNEDS5M
  • MFR Part No.
    L1116BCM
  • Blade Length
    5m
  • Blade Width
    30mm
  • Length
    5m
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome