0
1

Suspension Split Hub Spreader

Order Code: ZT3596710S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.836%


Description

Easy removal and fitting of suspension struts whilst leaving the hub in situ on the vehicle. 14mm maximum spread reduces the risk of damage to hubs when removing the suspension strut. 17mm nut, to be used with hand tools only. Can be used on most makes of passenger and light commercial vehicles.

• Easy removal and fitting of suspension struts whilst leaving the hub in situ on the vehicle.
• 14mm maximum spread reduces the risk of damage to hubs when removing the suspension strut.
• 17mm nut, to be used with hand tools only.
• Can be used on most makes of passenger and light commercial vehicles.
• Model No. VS391

See full description
Specifications for Suspension Split Hub Spreader
  • Weight
    0.2kg
  • MFR Part No.
    VS391

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome