4 Piece 3/8" Square Drive Spark Plug Socket Set

Order Code: ZT1002181S

£17.99 Inc VAT (20%)


Description

4 Piece 3/8 inch Sq Drive Spark Plug Socket Set

Specifications for 4 Piece 3/8" Square Drive Spark Plug Socket Set
  • Material
    Chrome Vanadium Steel
  • MFR Part No.
    AUT01030
  • Depth
    160mm
  • Type
    Spark Plug Sockets
  • Colour
    Silver
  • Height
    60mm
  • Width
    130mm
  • Length
    180mm
  • Pack Quantity
    4
  • Additional Features
    3/8”Sq. Drive