Spark Plug Hole Thread Chaser

Spark Plug Hole Thread Chaser

Order Code: ZT1120549XCopy

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Double ended for 14mm and 18mm plug hole threads. Cleans corrosion and carbon build-up from female spark plug threads and sensor sockets. Repairs minor cross threading damage. Use with 21mm deep socket

Specifications for Spark Plug Hole Thread Chaser
  • Includes
    Tool Only
  • Weight Each
    137g
  • Number of Pieces
    1
  • Additional Features
    Double ended
    Threads 14mm and 18mm plug holes
    Use with 21mm deep socket
  • Material
    Hardened Steel
  • Product Type
    Spark Plug Hole Thread Chaser
  • Handle Material
    No Handle Included