Spark Plug Internal Thread Restorers 2 Piece

Order Code: ZT2116402S

£73.99 Inc VAT (20%)


Description

Spark plug thread restorers featuring an innovative reverse thread design. The tool fits down past the threads and then is expanded to the correct diameter using the knurled end knob, the resultant swarf and debris is brought up as the tool is wound out. The risk of cross-threading is eliminated because the tool starts from the good threads found at the socket base. A paired set covering common plug sizes, 12mm and 14mm with a 260mm long reach body to access deep-seated plugs. Reverse thread restorers for spark plug thread restoration & cleaning.Removes swarf & cleans from the inside out to keep the engine debris-free. Long-reach tool, ideal for deep seated spark plugs (tool length: 255mm). Pair of tools fit 12mm & 14mm spark plug sockets. Outside diameter 14.5mm.

See full description
Specifications for Spark Plug Internal Thread Restorers 2 Piece
  • Product Type
    Engine Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome