0
1
2
3

Spark Plug Socket, 3/8" Diameter, 14mm Bi-Hex

Order Code: ZT2490934S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

Specially designed for the installation and removal of spark plugs from most Citroën® vehicles, and all other Bosch® spark plugs, this 14mm thin-walled spark plug socket is ideal for use on modern engines with a limited plug clearance.

Features and Benefits
• Manufactured from chrome vanadium steel for reliable strength
• Supplied with a rubber insert to protect and hold the spark plug for safe, secure removal

Typical Applications
• Most Citroën vehicles
• Vehicles fitted with Bosch spark plugs
• BMW E90335I N54 engine (2006)
• MINI
• Mercedes-Benz M156 engine
• Peugeot 207 & 307
• Renault 1.2 16v

See full description
Specifications for Spark Plug Socket, 3/8" Diameter, 14mm Bi-Hex
  • MFR Part No.
    4376
  • Material
    Chrome Vanadium Steel
  • Product Type
    Spark Plug Socket
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome