0
1
2
3
4
5
6
7
8
9
10

Spark Plug Socket Set 3/8"D 10 Piece

Order Code: ZT2116214S

£119.99 Inc VAT (20%)


Description

A comprehensive spark plug socket set in standard, long and universal joint formats, ideal for accessing the deep, hard to reach spark plugs often found in modern engines. The set includes slim fit, universal joint sockets, essential for servicing multi cam engines, including motorcycles and cars, when the engine is not parallel to the plug access port. A wide range of plug sizes are covered (14mm, 16mm, 18mm and 21mm) ensuring the right tool is always to hand. Presented in an EVA foam tray (250mm x 250mm) for convenient tool drawer storage. Bi-Hex (12pt) spark plug sockets with rubber inserts to protect and grip the spark plug. Manufactured from chrome vanadium.3 x 250mm long: 14, 16, 18mm. 3 x 100mm long, thin wall with universal joint: 14, 16, 21mm. 3 x 63mm long: 16, 18, 21mm.

See full description
Specifications for Spark Plug Socket Set 3/8"D 10 Piece
  • Number of Pieces
    10
  • Socket Size
    16mm
    21mm
    18mm
    14mm
  • Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome