Spark Plug Socket with Magnetic Retainer 14mm 3/8" Square Drive 12-Point

Order Code: ZT1223475P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

Designed for use where plug clearance is tight. Standard depth, thin wall, 12-point 3/8"Sq drive 14mm socket with magnetic insert to retain spark plug.

Specifications for Spark Plug Socket with Magnetic Retainer 14mm 3/8" Square Drive 12-Point
  • MFR Part No.
    AK6568
  • Drive Size
    3/8"Sq
  • Nett Weight
    0.06kg
  • Drive
    3/8"Sq
  • Size
    14mm
  • Length
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome