Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Spark Plugs
Spark Plug Wrench 20, 6mm - 13/16"
By EGA Master
Order Code:
ZT1740055S
£79.99
each
Inc VAT (20%)
£239.97 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
239.97
https://www.zoro.co.uk/shop/automotive/spark-plugs/spark-plug-wrench-20-6mm-13-16-inch/p/ZT1740055S
Add to quotation
View all Spark Plugs
Description
Spark Plug Wrench 20,6 Mm - 13/16"
Tags:
#BulkDiscount
Specifications
Specifications for Spark Plug Wrench 20, 6mm - 13/16"
Product Type
Spark Plug Wrench
Size
20
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome